- 6.88 in Hub Barrel Outer Diameter
- 262 Coupling Size
| Series | Hubs |
| Bore [Max] | 4.188 in |
| Hub Barrel O.D. | 6.88 in |
| Hub Length | 3.56 in |
| Volume | 11.946 CDM |
| Hub Bore Type | Rough Bore |
| Hub Style | Large Block |
| Hub Flange O.D. | 6.88 in |
| Coupling Size | 262 |
| Weight | 25.0 LB |
| EAN or UPC | 793699724059 |

