- 4.12 in Hub Barrel Outer Diameter
- 262 Coupling Size
| Series | Hubs |
| Volume | 6.913 CDM |
| Bore [Max] | 2.75 in |
| Hub Barrel O.D. | 4.12 in |
| Hub Bore Type | Rough Bore |
| Hub Flange O.D. | 6.62 in |
| Coupling Size | 262 |
| Hub Length | 2.59 in |
| Hub Style | Internal |
| Hub Barrel Positioning | Internal |
| Weight | 12.0 LB |
| EAN or UPC | 698210689001 |
-
Prop 65


