- Nos. 60 - 100
- 3/4" - 1 1/4" Single Pitch Chain
- 1 1/2" - 2" Double Pitch Chain
- Chain Breaker
features
- Push-out pins made of tempered alloy steel
- Forged jaws
- Simplifies the disassembly of roller chains
| Roller Chain Nos. | No. 60 to 100 |
| Overall Length | 10.75 in |
| Overall Width | 3 in |
| Roller Chain Pitches | 3/4 in to 1 1/4 in |
| Weight | 1.638 LB |
| EAN or UPC | 698210636647 |
-
Prop 65


