- 2 Coupling Size
| Hub Style | Rough Stock Bore |
| Hub Straight Bore Diameter [Max] | 1.125 in |
| Hub Length | 0.94 in |
| Hub Straight Bore Diameter [Min] | 10 mm |
| Hub Bore Fit | Rough Bore |
| Hub Material | Stainless Steel |
| Hub Shoulder Diameter | 1.85 in |
| Coupling Type | Elastomeric |
| Hub Straight Bore Dia. [Max] | 28 mm |
| Hub Barrel O.D. | 1.64 in |
| Coupling Size | 2 |
| Volume | 4 in3 |
| Weight | 0.502 LB |
| EAN or UPC | 793699402988 |

