- 2R Wrapflex Coupling Hub
- 5/8" Bore
features
- Patented axial thrust tabs reduce reactionary loads on connect equipment to protect and extend equipment life
- Replace-in-place design eliminates the need for hub removal and movement/realignment of connected equipment with element replacement for reduced downtime
| Lock Type | Setscrew |
| RPM [Max] | 4500 rpm |
| Length Through Bore | 0.79 in |
| Hub Dia. | 1.53 in |
| Material | Powdered Metal |
| Coupling Size | 2R |
| Outside Dia. | 1.53 in |
| Bore Dia. | 0.625 in - 5/8 in |
| Torque Rating [Max] | 100 in lb |
| Weight | 0.666 LB |
| EAN or UPC | 793699959239 |

