- 2 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both closed coupled and spacer coupling elements
| Bore Dia. [Max] | 1 1/8 in |
| Bore Dia. [Min] | 1/2 in |
| RPM [Max] | 7,500 rpm |
| Coupling Size | 2 |
| Outside Dia. | 1.8500 in |
| Torque Rating [Max] | 190.0 in lb |
| Length Through Bore | 15/16 in |
| Hub Straight Bore Dia. [Max] | 28 mm |
| Hub Bore Fit | Rough Bore |
| Hub Straight Bore Diameter [Max] | 1.125 in |
| Coupling Type | Elastomeric |
| Hub Style | Rough Stock Bore |
| Hub Straight Bore Diameter [Min] | 10 mm |
| Volume | 2.104 GLL |
| Hub Barrel O.D. | 1.64 in |
| Hub Material | Steel |
| Hub Shoulder Diameter | 1.85 in |
| Hub Length | 0.94 in |
| Weight | 0.502 LB |
| EAN or UPC | 698210002152 |
| NSN Number | 3040-01-205-5294 |

