- 2 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both closed coupled and spacer coupling elements
| I.D. | 5/8 in |
| Coupling Size | 2 |
| RPM [Max] | 7,500 rpm |
| Torque Rating [Max] | 190.0 in lb |
| Outside Dia. | 1.8500 in |
| Length Through Bore | 15/16 in |
| Keyway Depth | 0.094 in |
| Keyway Width | 0.188 in |
| Hub Straight Bore Diameter [Max] | 0.626 in |
| Hub Barrel O.D. | 1.64 in |
| Coupling Type | Elastomeric |
| Volume | 2.104 GLL |
| Hub Length | 0.94 in |
| Keyway Fit | Commercial |
| No. of Keyways | 1 |
| Hub Material | Steel |
| Hub Shoulder Diameter | 1.85 in |
| Hub Bore Fit | Clearance |
| No. of Set Screws | 1 |
| Hub Style | Standard Bore |
| Weight | 0.74 LB |
| EAN or UPC | 698210002183 |

