- 3, 4, 5 Coupling Size
| Coupling Type | Elastomeric |
| Volume | 1.049 CDM |
| Coupling Size | 3, 4, 5 |
| Hardware Material | Carbon Steel |
| Weight | 0.1 LB |
| EAN or UPC | 698210009120 |
| Coupling Type | Elastomeric |
| Volume | 1.049 CDM |
| Coupling Size | 3, 4, 5 |
| Hardware Material | Carbon Steel |
| Weight | 0.1 LB |
| EAN or UPC | 698210009120 |