- Impact Idler, 5 Inch Roll Diameter, Single Roll, Round, Rubber Roller, CEMA Class F - Heavy Duty, For 30 Inch Wide Belt
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing - Length | 39 in |
| Roller Length | 33 in |
| Width of Bolt Spacing [Min] | 6 in |
| Idler Type | Impact Idler |
| Installed Options | None |
| Trough Angle [Nom] | 0 ° |
| Bracket Width | 8 7/8 in |
| Width of Bolt Spacing [Max] | 7 1/4 in |
| Lubrication | Relubricatable |
| Belt Width | 30 in |
| CEMA Class | CEMA Class F - Heavy Duty |
| Roller Material | Rubber |
| Bolt Hole Spacing - Width | 6.25 in |
| Roll Type | Single Roll, Round |
| Bracket Length | 41 7/8 in |
| Roller Dia. | 5 in |
| Weight | 72.0 LB |
| EAN or UPC | 698210721985 |
-
Prop 65


