Skip to content Skip to navigation menu
CEMA C 35° Equal Trougher

30-GC5300-02

CEMA C 35° Equal Trougher
Item #102004929
  • 30 in Belt Width
  • 5 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 35 degrees Trough Angle
CEMA C 35° Equal Trougher
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 30 in Belt Width
  • 5 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 35 degrees Trough Angle
Material Steel
Bolt Spacing Center to Center [Min] 5.75 in
Mounting Pad Thickness 0.31 in
Bolt Spacing Center to Center 7.5 in
Belt Width 30 in
Volume 1.512 Hectoliter
Idler Type Equal Trougher
Bolt Spacing Center to Center [Max] 8.5 in
Length of Idler Belt Width 41 in
Series Rex Classic
CEMA Class CEMA Class C - Medium Duty
Lubricant Type Factory Sealed
Center Rolls Shell Length 11 in
Trough Angle [Nom] 35 °
Roller Dia. 5 in
Weight 58.0 LB
EAN or UPC 698210834135
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison