- 30 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Training, Positive Arm Idler Type
- CEMA Class C - Medium Duty Cema Class
- 35 degrees Trough Angle
| Bolt Spacing Center to Center | 7.5 in |
| Trough Angle [Nom] | 35 ° |
| Center Roll Height | 9 1/4 in |
| Lubrication | Relubricatable |
| Center Rolls Shell Length | 11 in |
| Mounting Pad Thickness | 0.25 in |
| Overall Height | 18.125 in |
| Roller Span | 29 1/16 in |
| Lubricant Type | Regreaseable |
| Length of Idler Belt Width | 41 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 5 in |
| Width of Bolt Spacing [Max] | 8 5/8 in |
| Volume | 1.612 Hectoliter |
| Bolt Spacing Center to Center [Min] | 5.75 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Roller Length | 11 in |
| Series | Rex Classic |
| Idler Type | Equal Trougher Training, Positive Arm |
| Bracket Length | 41 in |
| Width of Bolt Spacing [Min] | 5 3/4 in |
| Bearing Type | Tapered Roller Bearing |
| Belt Width | 30 in |
| Roller Material | Steel |
| Bolt Spacing Center to Center [Max] | 8.62 in |
| Bolt Hole Spacing - Length | 39 in |
| Bracket Width | 10 in |
| Roll Type | Three Rolls, Equal Length |
| Material | Steel |
| Installed Options | None |
| Weight | 135.0 LB |
| EAN or UPC | 698210638207 |
-
Prop 65


