Rexnord Corp.
300SER71CMA S5.000
Stainless Steel 300 Disc Coupling Center Assembly
Item #101468212
-
Prop 65
- 300 Coupling Size
- Stainless Steel Material
- Center Member Assemblies Series
| Coupling Size | 300 |
| Disc Pack Profile | Slabbed |
| Disc Pack Material | Stainless Steel |
| Series | Center Member Assemblies |
| Volume | 11.946 CDM |
| Distance Between Shaft Ends | 5 in |
| Continuous Torque [Max] | 7260 lb-in |
| Weight | 3.0 LB |
| EAN or UPC | 698210689353 |
-
Prop 65

