Rexnord Corp.
300SER71CMA S7.000
Stainless Steel 300 Disc Coupling Center Assembly
Item #101466812
-
Prop 65
- 300 Coupling Size
- Stainless Steel Material
- Center Member Assemblies Series
| Distance Between Shaft Ends | 7 in |
| Coupling Size | 300 |
| Continuous Torque [Max] | 7260 lb-in |
| Disc Pack Profile | Slabbed |
| Series | Center Member Assemblies |
| Disc Pack Material | Stainless Steel |
| Volume | 4.154 CDM |
| Weight | 11.22 LB |
| EAN or UPC | 698210689377 |
-
Prop 65

