Rexnord Corp.
300SER71DISC PK
Stainless Steel 300 Flexible Elements Series Disc Pack
Item #101468047
-
Prop 65
- Flexible Elements Series
- 300 Coupling Size
| Unitization | Not Unitized |
| Volume | 2.726 CDM |
| No. of Bolt Holes | 6 |
| Disc Pack Profile | Slabbed |
| Bolt Hole Diameter | 0.33 in |
| Disc I.D. | 3.64 in |
| Coupling Size | 300 |
| Series | Flexible Elements |
| Disc Pack Material | Stainless Steel |
| Weight | 0.43 LB |
| EAN or UPC | 698210692155 |
-
Prop 65

