- Zinc Plated Material
- 5/16 Thread Size
- 18 in Handle Length
| Color | Black |
| Threads per Inch | 18 |
| Male / Female | Female |
| Material | Zinc Plated |
| Thread Size | 5/16-18 |
| Series | Ratchet Handles |
| Volume | 0.283 Hectoliter |
| Handle Length | 18 in |
| Weight | 0.2 LB |
| EAN or UPC | 698210887612 |
-
Prop 65


