- Stainless Steel Material
- 3/8 Thread Size
- 3.13 in Handle Length
- 0.79 in Overall Height
| Overall Height | 0.79 in |
| Thread Size | 3/8-16 |
| Type | Male |
| Volume | 0.283 Hectoliter |
| Handle Length | 3.13 in |
| Male / Female | Male |
| Threads per Inch | 16 |
| Series | Ratchet Handles |
| Color | Black |
| Material | Stainless Steel |
| Weight | 0.078 LB |
| EAN or UPC | 698210887650 |
-
Prop 65


