- 30R Coupling Size
- Elastomeric Coupling
| Outside Dia. | 5.77 in |
| Material | Nylon |
| Coupling Size | 30R |
| Coupling Style | Standard |
| Coupling Type | Elastomeric |
| Cover Material | Nylon |
| Series | Covers |
| Volume | 0.81 CDM |
| Weight | 0.457 LB |
| EAN or UPC | 782934152078 |
-
Prop 65


