- 30R Coupling Size
- Elastomeric Coupling
| Coupling Size | 30R |
| Outside Dia. | 5.63 in |
| Material | Steel |
| Series | Covers |
| Coupling Style | Standard |
| Volume | 0.78 CDM |
| Cover Material | Epoxy Coated Steel |
| Coupling Type | Elastomeric |
| Weight | 2.9 LB |
| EAN or UPC | 782934152016 |
-
Prop 65


