- 30R Coupling Size
- Elastomeric Coupling
| Coupling Size | 30R |
| Coupling Style | Standard |
| Series | Cover & Flexible Element Assemblies |
| Volume | 1.18 CDM |
| Element Material | 60D Polyurethane (Green) |
| Cover Material | Steel |
| Coupling Type | Elastomeric |
| Weight | 2.5 LB |
| EAN or UPC | 793699900224 |
-
Prop 65


