- Size 30R QD Bushed Coupling Hub, Uses SD Bushing
features
- Easy to install
- Can be blind assembled from either direction
- Hub teeth machined with special nose radius to minimize potential misalignment
- Carbon steel for maximum strength
| RPM [Max] | 4500 rpm |
| Bore Dia. [Max] | 1 15/16 in |
| Hub Dia. | 4 1/8 in |
| Bushing Type | QD® |
| Coupling Size | 30R |
| Bushing Series | SD |
| Length Through Bore | 2.28 in |
| Outside Dia. | 4.646 in |
| Material | Steel |
| Input Bore Range | 1/2" to 1 15/16" |
| Bore Dia. [Min] | 1/2 in |
| Weight | 4.1 LB |
| EAN or UPC | 782934169878 |
-
Prop 65


