- 30R Coupling Size
- Elastomeric Coupling
- 2.28 in Hub Length Through Bore
features
- Patented axial thrust tabs reduce reactionary loads on connected equipment to protect and extend equipment life
- Replace-in-place design eliminates the need for hub removal and movement/realignment of connected equipment with element replacement for reduced downtime
| Coupling Type | Elastomeric |
| Series | Hubs |
| Coupling Size | 30R |
| Hub Straight Bore Dia. [Min] | 1 in, 25 mm |
| Bore Dia. [Min] | 7/8 in |
| Hub Material | Steel |
| Hub Length Through Bore | 2.28 in |
| Coupling Style | Close Coupled |
| Torque Rating [Max] | 4,400.0 in lb |
| Hub Style | Standard |
| Hub Bore Fit | Rough Stock Bore |
| Input Bore Range | 0.787" to 2 7/8" |
| Hub Dia. | 4 1/8 in |
| Hub Type | R-Hub |
| Volume | 0.787 CDM |
| RPM [Max] | 4,500 rpm |
| Material | Carbon Steel |
| Hub Barrel O.D. | 4.13 in |
| Outside Dia. | 4.6500 in |
| Hub Shoulder Diameter | 4.646 in |
| Length Through Bore | 2.280 in |
| Bore Dia. [Max] | 2 7/8 in |
| Hub Length | 2.953 in |
| Hub Straight Bore Dia. [Max] | 2.875 in, 65 mm |
| Weight | 9.5 LB |
| EAN or UPC | 782934151965 |

