- Size 30R Coupling Complete
- Nylon Cover
features
- Easy to install
- Can be blind assembled from either direction
- Hub teeth machined with special nose radius to minimize potential misalignment
- Carbon steel for maximum strength
| Overall Length | 5.97 in |
| Element | Urethane |
| Outside Dia. | 6.01 in |
| Torque Rating [Max] | 4400 in lb |
| RPM [Max] | 4500 rpm |
| Coupling Size | 30R |
| Cover Material | Nylon |
| Bore Dia. [Max] | 2 3/8 in |
| Between Shaft Ends | 1.4 in |
| Weight | 22.25 LB |
-
Prop 65


