- Size 30R Taper Bushed Coupling Hub, Uses 2012 Bushing
features
- Easy to install
- Can be blind assembled from either direction
- Hub teeth machined with special nose radius to minimize potential misalignment
- Carbon steel for maximum strength
| Bushing Series | 2012 |
| Input Bore Range | 1/2" to 2 1/8" |
| RPM [Max] | 4500 rpm |
| Coupling Size | 30R |
| Bushing Type | Taper-Lock |
| Outside Dia. | 4.646 in |
| Length Through Bore | 2.28 in |
| Material | Steel |
| Hub Dia. | 4 1/8 in |
| Bore Dia. [Max] | 2 1/8 in |
| Bore Dia. [Min] | 1/2 in |
| Weight | 3.1 LB |
| EAN or UPC | 782934169991 |
-
Prop 65


