Rexnord Corp.
30R31SP HUB C0.965
Steel 30RN31/35 Elastomeric Standard Jaw Coupling Spacer
Item #101996320
-
Prop 65
- 30RN31/35 Coupling Size
- Elastomeric Coupling
| Coupling Size | 30RN31/35 |
| Between Shaft Ends | 3.232 in |
| Coupling Style | Spacer |
| Size, Mating T31 Shaft Hub | 1050T31 |
| Hub Length | 1.634 in |
| Hub Type | Spacer |
| Hub Shoulder Diameter | 4.646 in |
| Hub Material | Steel |
| Series | Hubs |
| Volume | 0.325 GLL |
| C Dimension | 0.965 in |
| Coupling Type | Elastomeric |
| Hub Style | Standard |
| Weight | 4.32 LB |
| EAN or UPC | 782934170461 |
-
Prop 65

