Rexnord Corp.
30R31SP HUB C1.585
Steel 30R31/35 Elastomeric Standard Jaw Coupling Spacer
Item #101994220
-
Prop 65
- 30R31/35 Coupling Size
- Elastomeric Coupling
| C Dimension | 1.585 in |
| Hub Type | Spacer |
| Volume | 0.325 GLL |
| Coupling Size | 30R31/35 |
| Hub Length | 2.254 in |
| Hub Material | Steel |
| Hub Shoulder Diameter | 4.646 in |
| Size, Mating T31 Shaft Hub | 1050T31 |
| Coupling Type | Elastomeric |
| Coupling Style | Spacer |
| Between Shaft Ends | 4.472 in |
| Hub Style | Standard |
| Series | Hubs |
| Weight | 6.38 LB |
| EAN or UPC | 782934170478 |
-
Prop 65

