Rexnord Corp.
30RT HUB RB SS
Stainless Steel 30RT Elastomeric 2.28 in Coupling Hub
Item #103179597
-
Prop 65
- 30RT Coupling Size
- Elastomeric Coupling
- 2.28 in Hub Length Through Bore
| Hub Straight Bore Dia. [Min] | 1 in, 25 mm |
| Hub Bore Fit | Rough Stock Bore |
| Hub Type | R-Hub |
| Series | Hubs |
| Hub Straight Bore Dia. [Max] | 2.875 in, 75 mm |
| Hub Style | Standard |
| Hub Barrel O.D. | 4.13 in |
| Hub Shoulder Diameter | 4.646 in |
| Coupling Size | 30RT |
| Hub Material | Stainless Steel |
| Coupling Style | Close Coupled |
| Hub Length | 2.953 in |
| Hub Length Through Bore | 2.28 in |
| Volume | 0.325 GLL |
| Coupling Type | Elastomeric |
| Weight | 10.1 LB |
| EAN or UPC | 782934187315 |
-
Prop 65

