- 30 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Torque Rating [Max] | 3650 in lb |
| Length Through Bore | 2.3125 in |
| RPM [Max] | 5800 rpm |
| Coupling Size | 30 |
| Outside Dia. | 5.42 in |
| Hub Shoulder Diameter | 5.42 in |
| No. of Keyways | 1 |
| Hub Style | Standard Bore |
| Hub Material | Steel |
| Hub Straight Bore Diameter [Max] | 1.751 in |
| Hub Length | 2.31 in |
| Hub Barrel O.D. | 4.62 in |
| Keyway Width | 0.375 in |
| Volume | 2.104 GLL |
| Keyway Depth | 0.188 in |
| Keyway Fit | Commercial |
| Coupling Type | Elastomeric |
| No. of Set Screws | 1 |
| Hub Bore Fit | Clearance |
| Weight | 10.2 LB |
| EAN or UPC | 698210006631 |
-
Prop 65


