- 30 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both closed coupled and spacer coupling elements
| Length Through Bore | 2 5/16 in |
| Torque Rating [Max] | 3,650.0 in lb |
| I.D. | 2 1/8 in |
| Outside Dia. | 5.4200 in |
| RPM [Max] | 5,800 rpm |
| Coupling Size | 30 |
| Coupling Type | Elastomeric |
| Hub Barrel O.D. | 4.62 in |
| Hub Shoulder Diameter | 5.42 in |
| No. of Keyways | 1 |
| Keyway Fit | Commercial |
| Volume | 2.104 GLL |
| Hub Length | 2.31 in |
| Hub Material | Steel |
| Hub Bore Fit | Clearance |
| Hub Straight Bore Diameter [Max] | 2.127 in |
| Keyway Width | 0.5 in |
| No. of Set Screws | 1 |
| Hub Style | Standard Bore |
| Keyway Depth | 0.25 in |
| Weight | 9.49 LB |
| EAN or UPC | 698210006648 |

