- 30 Coupling Size
| Coupling Type | Elastomeric |
| Hub Material | Steel |
| Hub Barrel O.D. | 4.62 in |
| Coupling Size | 30 |
| Hub Style | Standard Bore |
| Hub Length | 2.31 in |
| Volume | 1.18 CDM |
| Hub Shoulder Diameter | 5.42 in |
| No. of Set Screws | 1 |
| Hub Straight Bore Diameter [Max] | 2.001 in |
| Keyway Width | 0.5 in |
| Keyway Fit | Commercial |
| No. of Keyways | 1 |
| Hub Bore Fit | Clearance |
| Keyway Depth | 0.25 in |
| Weight | 10.35 LB |
| EAN or UPC | 698210904135 |
-
Prop 65


