- Coupling Size: 40R
- Insert Style: Snap Wrap w/ Ring
- Material: Polyurethane
- Black
| Insert Style | Snap Wrap w/ Ring |
| Material | Polyurethane |
| Color | Black |
| Major Diameter of Coupling | 7.17 in, 182 mm |
| Coupling Type | Elastomeric |
| Hardness | 70 Shore D |
| Speed [Max] | 3600 rpm |
| Coupling Size | 40R |
| Coupling Style | High Torque |
| Volume | 0.655 CDM |
| Series | Elements-Flexible |
| Element Material | 70D Black |
| Continuous Torque Rating | 11375 lb-in |
| Weight | 1.4 LB |
| EAN or UPC | 793699910674 |
-
Prop 65


