- Coupling Size: 30R
- Insert Style: Snap Wrap w/ Ring
- Material: Polyurethane
- Black
| Speed [Max] | 4500 rpm |
| Coupling Size | 30R |
| Color | Black |
| Continuous Torque Rating | 5750 lb-in |
| Major Diameter of Coupling | 5.77 in, 147 mm |
| Element Material | 70D Black |
| Insert Style | Snap Wrap w/ Ring |
| Series | Elements-Flexible |
| Hardness | 70 Shore D |
| Volume | 3.54 CDM |
| Material | Polyurethane |
| Coupling Type | Elastomeric |
| Coupling Style | High Torque |
| Weight | 0.65 LB |
| EAN or UPC | 793699920468 |
-
Prop 65


