Rexnord Corp.
310619SS DISC PK
Stainless Steel 101 Flexible Elements Series Disc Pack
Item #101468184
-
Prop 65
- Flexible Elements Series
- 101 Coupling Size
| Unitization | Not Unitized |
| No. of Bolt Holes | 4 |
| Series | Flexible Elements |
| Hole Spacing | Uniform |
| Bolt Hole Diameter | 0.24 in |
| Volume | 1.049 CDM |
| Disc I.D. | 1.73 in |
| Disc Pack Material | Stainless Steel |
| Disc Pack Profile | Round |
| Coupling Size | 101 |
| Weight | 0.19 LB |
| EAN or UPC | 698210008314 |
-
Prop 65

