- Flexible Elements Series
- 451 Coupling Size
| Disc I.D. | 7.5 in |
| Disc Pack Profile | Round |
| Coupling Size | 451 |
| Series | Flexible Elements |
| Unitization | Not Unitized |
| No. of Bolt Holes | 8 |
| Disc Pack Material | Tomaloy |
| Volume | 2.36 CDM |
| Hole Spacing | 4 Pairs of 2 |
| Bolt Hole Diameter | 0.81 in |
| Weight | 7.6 LB |
| EAN or UPC | 698210676612 |

