Rexnord Corp.
310663SS DISC PK
Stainless Steel 162 Flexible Elements Series Disc Pack
Item #101469369
-
Prop 65
- Flexible Elements Series
- 162 Coupling Size
| Series | Flexible Elements |
| Bolt Hole Diameter | 0.27 in |
| Hole Spacing | Uniform |
| Disc Pack Profile | Round |
| No. of Bolt Holes | 6 |
| Unitization | Not Unitized |
| Disc I.D. | 2.81 in |
| Disc Pack Material | Stainless Steel |
| Coupling Size | 162 |
| Weight | 0.38 LB |
| EAN or UPC | 698210008710 |
-
Prop 65

