Rexnord Corp.
310962SS DISC PK
Stainless Steel 550 Flexible Elements Series Disc Pack
Item #101471111
-
Prop 65
- Flexible Elements Series
- 550 Coupling Size
| No. of Bolt Holes | 8 |
| Disc Pack Profile | Round |
| Coupling Size | 550 |
| Disc Pack Material | Stainless Steel |
| Hole Spacing | Uniform |
| Unitization | Not Unitized |
| Bolt Hole Diameter | 1 in |
| Volume | 3.687 CDM |
| Series | Flexible Elements |
| Disc I.D. | 9.03 in |
| Weight | 13.563 LB |
| EAN or UPC | 698210017101 |
-
Prop 65

