- 5 in Hub Barrel Outer Diameter
- 312 Coupling Size
| Hub Length | 2.84 in |
| Series | Hubs |
| Hub Barrel Positioning | Internal |
| Bore [Max] | 3.38 in |
| Coupling Size | 312 |
| Hub Style | Internal |
| Hub Barrel O.D. | 5 in |
| Hub Bore Type | Rough Bore |
| Volume | 0.283 Hectoliter |
| Hub Flange O.D. | 7.81 in |
| Weight | 19.0 LB |
| EAN or UPC | 698210689049 |

