- 312 Coupling Size
- Alloy Steel Material
| Coupling Size | 312 |
| Hardware Material | Alloy Steel |
| Locknut Quantity | 16 |
| Bolt Thread | 7/16 in - 20 |
| No. of Cap Screws | 32 |
| Series | Hardware Kits |
| Volume | 11.946 CDM |
| Bolt Quantity | 16 |
| Washer Quantity | 32 |
| Bolt Body Dia. | 0.47 in |
| Locknut Coating | Cadmium |
| Weight | 2.8 LB |
| EAN or UPC | 793699123920 |

