Rexnord Corp.
312SR52TPACK HHS
Stainless Steel 312 Flexible Elements Series Disc Pack
Item #102138399
- Flexible Elements Series
- 312 Coupling Size
| Volume | 11.946 CDM |
| Disc Pack Profile | Scalloped |
| Disc Pack Material | Stainless Steel |
| Bolt Hole Diameter | 0.47 in |
| No. of Bolt Holes | 8 |
| Series | Flexible Elements |
| Unitization | Semi-Unitized |
| Disc I.D. | 5.234 in |
| Coupling Size | 312 |
| Weight | 1.2 LB |
| EAN or UPC | 793699721874 |
