- Flexible Elements Series
- 312 Coupling Size
| Disc I.D. | 5.234 in |
| Unitization | Semi-Unitized |
| Disc Pack Profile | Scalloped |
| Coupling Size | 312 |
| Volume | 11.946 CDM |
| No. of Bolt Holes | 8 |
| Bolt Hole Diameter | 0.47 in |
| Disc Pack Material | Tomaloy |
| Series | Flexible Elements |
| Weight | 1.8 LB |
| EAN or UPC | 793699720648 |

