- Flexible Elements Series
| Disc Pack Profile | Scalloped |
| Series | Flexible Elements |
| Bolt Hole Diameter | 0.52 in |
| Unitization | Semi-Unitized |
| No. of Bolt Holes | 8 |
| Volume | 0.283 Hectoliter |
| Disc Pack Material | Stainless Steel |
| Disc I.D. | 5.234 in |
| Weight | 3.0 LB |
| EAN or UPC | 793699724158 |

