- Leveler
- 323 Series
- 3/4 Thread Size
- Articulating Feet Leveler Type
| Material | Zinc Plated Steel |
| Stem Material | Zinc Plated Steel |
| Volume | 0.283 Hectoliter |
| Series | Support & Leveling Elements |
| Leveler Type | Articulating Feet |
| Type | 1A Spindle |
| Thread Size | 3/4-10 |
| Threads per Inch | 10 |
| Height | 6.89 in |
| Overall Height | 6.89 in |
| Weight | 1.0 LB |
| EAN or UPC | 793699364095 |
-
Prop 65


