- 60RT Coupling Size
- Elastomeric Coupling
- Stainless Steel Hub Material
| Coupling Style | Close Coupled |
| Volume | 0.283 Hectoliter |
| Hub Material | Stainless Steel |
| Hub Straight Bore Dia. [Max] | 5.25 in, 135 mm |
| Series | Hubs |
| Hub Style | Standard |
| Hub Shoulder Diameter | 8.98 in |
| Hub Length Through Bore | 3.94 in |
| Coupling Type | Elastomeric |
| Hub Type | R-Hub |
| Hub Length | 5.323 in |
| Coupling Size | 60RT |
| Hub Straight Bore Dia. [Min] | 2 in, 50 mm |
| Hub Barrel O.D. | 8.25 in |
| Hub Bore Fit | Rough Stock Bore |
| Weight | 62.0 LB |
| EAN or UPC | 662864555678 |

