- Spherical Roller Bearing Insert
- 3 15/16 in Inner Diameter
- 7.089 in Outer Diameter
- Eccentric Cam Collar Locking Device
| I.D. | 3.9375 in |
| Bearing Design | Non-Expansion |
| Series | 3000 |
| Bore Dia. [Min] | 1 7/16 in |
| O.D. Type | Spherical |
| Collar O.D. | 5.63 in |
| Length Through Bore | 5.13 in |
| Bearing Type | Spherical Roller |
| Housing Fillet Radius | 0.05 in |
| Duty | Heavy-Duty |
| Bore Dia. [Max] | 3 15/16 in |
| Rolling Element | Spherical Roller Bearing |
| Inner Ring Hub Diameter | 4.56 in |
| O.D. | 180 mm |
| Locking Collar Width | 1 in |
| Overall Width | 2 3/4 in |
| Locking Device | Eccentric Cam Locking Collar |
| Retainer Type | Engineered Polymer |
| Radial Dynamic Load Capacity | 130970 lb |
| Inch/Metric | Inch Bore |
| Size Code | 11 |
| Static Load Rating | 137000 lb |
| Bore Type | Round Bore |
| Shaft Dia. | 3 15/16 in |
| Weight | 20.7 LB |
| EAN or UPC | 698210907389 |
-
Prop 65


