- 7 Tooth
- 2.5 " Chain Pitch
- Steel Sprocket
| Width Across Teeth | 1.2 in |
| Outside Dia. | 13.3125 in |
| Bore Dia. [Max] | 2 15/16 in |
| Chain No. | 3500 |
| Material | Steel |
| Hub Dia. | 5 in |
| Chain Pitch | 2.5 in |
| Pitch Diameter | 12.36 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Length Thru | 2 in |
| No. of Teeth | 7 |
| Chain Strands | Single |
| Weight | 26.0 LB |
-
Prop 65


