- 350 Coupling Size
- Tomaloy Material
- Center Member Assemblies Series
| Distance Between Shaft Ends | 4.58 in |
| Disc Pack Profile | Round |
| Disc Pack Material | Tomaloy |
| Volume | 0.283 Hectoliter |
| Continuous Torque [Max] | 52800 lb-in |
| Series | Center Member Assemblies |
| Coupling Size | 350 |
| Weight | 20.0 LB |
| EAN or UPC | 698210022501 |

