- 350 Coupling Size
- Alloy Steel Material
| Coupling Size | 350 |
| Kit Type | Full |
| Series | Hardware Kits |
| Bolt Body Dia. | 0.53 in |
| Volume | 11.946 CDM |
| Locknut Quantity | 16 |
| Bolt Thread | 1/2 in -20 |
| Washer Quantity | 32 |
| Bolt Quantity | 16 |
| Hardware Material | Alloy Steel |
| Weight | 3.7 LB |
| EAN or UPC | 698210691974 |

