- 5.5 in Hub Barrel Outer Diameter
- 350 Coupling Size
| Hub Length | 3.28 in |
| Hub Flange O.D. | 8.69 in |
| Series | Hubs |
| Hub Barrel Positioning | Internal |
| Coupling Size | 350 |
| Bore [Max] | 3.75 in |
| Volume | 0.126 Hectoliter |
| Hub Barrel O.D. | 5.5 in |
| Hub Style | Internal |
| Hub Bore Type | Rough Bore |
| Weight | 27.3 LB |
| EAN or UPC | 698210689063 |

