- 350 Coupling Size
- Stainless Steel Material
- Center Member Assemblies Series
| Volume | 5.621 CDM |
| Coupling Size | 350 |
| Disc Pack Material | Stainless Steel |
| Series | Center Member Assemblies |
| Distance Between Shaft Ends | 5 in |
| Disc Pack Profile | Slabbed |
| Continuous Torque [Max] | 13400 lb-in |
| Weight | 24.8 LB |
| EAN or UPC | 698210824129 |

