Rexnord Corp.
350SER71CMA S7.000
Stainless Steel 350 Disc Coupling Center Assembly
Item #101466813
-
Prop 65
- 350 Coupling Size
- Stainless Steel Material
- Center Member Assemblies Series
| Coupling Size | 350 |
| Disc Pack Material | Stainless Steel |
| Continuous Torque [Max] | 13400 lb-in |
| Distance Between Shaft Ends | 7 in |
| Volume | 0.283 Hectoliter |
| Series | Center Member Assemblies |
| Disc Pack Profile | Slabbed |
| Weight | 26.2 LB |
| EAN or UPC | 698210824143 |
-
Prop 65

