Rexnord Corp.
350SER71DISC PK
Stainless Steel 350 Flexible Elements Series Disc Pack
Item #101466920
-
Prop 65
- Flexible Elements Series
- 350 Coupling Size
| Volume | 11.946 CDM |
| Disc Pack Material | Stainless Steel |
| Series | Flexible Elements |
| Unitization | Not Unitized |
| Bolt Hole Diameter | 0.39 in |
| Coupling Size | 350 |
| Disc Pack Profile | Slabbed |
| No. of Bolt Holes | 6 |
| Disc I.D. | 4 in |
| Weight | 1.2 LB |
| EAN or UPC | 698210824167 |
-
Prop 65

